0 items

Lee Brass Female Grooved Bronze Silver Brazing 90 Degree Elbow

L5101

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Connection is grooved for brazing ring
  • Fitting meets all NAVSEA and ABS dimensional and material requirements

SPECIFICATIONS

End Connection 1
Female Grooved
End Connection 2
Female Grooved
End Connections
Female Grooved
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Bronze

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday