Lee Brass Female Grooved Silver Brazing Bronze Coupling

L5150

Manufacturer Part #: 5150-250

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Connection is grooved for brazing ring
  • Fitting meets all NAVSEA and ABS dimensional and material requirements

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Female Grooved
End Connection 2
Female Grooved
End Connections
Female Grooved
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
Material
Bronze

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday