2-1/2 in. IPS Ductile Iron 90 Degree Bend
2-1/2 in. IPS Ductile Iron 90 Degree Bend
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-153
- Clean Bagged:
- No
- Coating:
- Epoxy
- Elbow Degree:
- 90 DD
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- NSF Certified:
- No
- UL Listed:
- No
- Weight:
- 8 lb