2 in. IPS Ductile Iron Restrained Cap

You last purchased this on
 
Leemco

2 in. IPS Ductile Iron Restrained Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Leemco

2 in. IPS Ductile Iron Restrained Cap

  • Fast #
  • Part #LRF20C
  • Item #7315474
  • Manufacturer Part #RF-20C
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
PVC, HDPE
Coating:
Epoxy
FM Approved:
No
Fits Pipe Size:
2 in
Material:
Ductile Iron
UL Listed:
No
Weight:
4 lb