Leeson Electric

2 hp 115/208/230V 1725 RPM Condenser Motor

Part #L11360800  |  Manufacturer Part #113608.00

Horsepower

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: [18.4, 9.2]

Frame Size: 56

Horsepower: 2 hp

Motor Enclosure: Open Drip Proof (ODP)

Phase: Single Phase

RPM: 1725

Volts: 115/208/230V