2 hp 1725 RPM 230V Three Phase Condenser Motor

Part #L11582600  |  Item #2495766  |  Manufacturer Part #115826.00

Horsepower

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Horsepower: 2 hp

Phase: Three Phase

Product Type: Condenser Motor

RPM: 1725

RPM Range: 1400 and Above

Volts: 230V