Lefroy Brooks

1/2 in. Pressure Balance Rough-In Valve with 2-Way Diverter

Part #LM14101  |  Manufacturer Part #M1 4101

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

BAA Compliant: No

Cartridge Type: Diverter

End Connection 1: NPT

End Connection 2: NPT

End Connection 3: NPT

End Connection 4: NPT

End Connections: NPT

Height: 6-5/16 in

IAPMO Listed: Yes

Length: 5-3/8 in

Number of Handles: Two Handle

Valve Body Style: 2-way

Valve Size: 1/2 in

Valve Type: Tub & Shower Rough-In Valve

Width: 6-1/4 in