1-1/2 in. Plastic Full Port Threaded 150# Ball Valve

You last purchased this on
 
Legend Valve & Fitting

T-602 1-1/2 in. Plastic Full Port Threaded 150# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Legend Valve & Fitting

T-602 1-1/2 in. Plastic Full Port Threaded 150# Ball Valve

  • Fast #
  • Part #L201427
  • Item #3998094
  • Manufacturer Part #201-427
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14, ANSI 61, ANSI 372
ASME:
ASME B1.20.1
ASTM:
ASTM D-1784
Clean Bagged:
No
Collection:
T-602
Color Finish Category:
Greys
Color Finish Name:
Grey
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Material:
ABS
IAPMO Listed -:
No
ISO:
ISO 9002
Length:
5-12/100 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14, NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
150 psi
Pressure Class:
150#
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Style:
1 piece
Valve Operator:
T-Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1-1/2 in
Valve Type:
Ball Valve