1-1/2 in. Flanged x MIP Coupling
1-1/2 in. Flanged x MIP Coupling
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- ANSI / NSF 61
- WQA third party certified
- T-4300NL No Lead Bronze Pack Joint (CTS)x MNPT Coupling
- Conforms to AWWA C 800
- 1/2" to 1" 100 psi. 100°F
- 1-1/4" to 2" 80 psi. 80°F
-
Lead Law Compliant
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- MIPS
- End Connections:
- Flanged x MIPS
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze