1-1/2 x 1-1/2 x 1 in. Threaded Bronze Reducing Tee
1-1/2 x 1-1/2 x 1 in. Threaded Bronze Reducing Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- ANSI / NSF 372
- WQA
- Threaded No Lead Cast Bronze Reducing Tee, FNPT x FNPT x FNPT
- Class 125
- ASTM B16.15
- ASTM B584
- ASTM B1.20.1
- 125 PSI
-
Lead Law Compliant
Specifications
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connection 3:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1-1/2 in x 1-1/2 in x 1 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze