Legend Valve & Fitting

1-1/4 in. Compression x MIPT Bronze Compression Coupling

Part #L313206NL  |  Manufacturer Part #313-206NL

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/4 in

    Part #L313206NLMfr. Part #313-206NL

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • T-4300NL No Lead Bronze Pack Joint (CTS)x MNPT Coupling
  • ANSI / NSF 61
  • WQA third party certified
  • 1-1/4" to 2" 80 psi. 80°F
  • 1/2" to 1" 100 psi. 100°F
  • Conforms to AWWA C 800

Lead Law Compliant

Specifications

ANSI Specifications: [ANSI 61 Annex G, ANSI C800 2008]

AWWA Specifications: AWWA C-800 2008

Clean Bagged: No

End Connection 1: Compression

End Connection 2: MIPT

End Connections: Compression x MIPT

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Bronze

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G