1-1/4 in. Pack Joint Bronze Union

You last purchased this on
 
Legend Valve & Fitting

1-1/4 in. Pack Joint Bronze Union

This product requires certification to purchase.
Brand image
You last purchased this on
 
Legend Valve & Fitting

1-1/4 in. Pack Joint Bronze Union

  • Fast #
  • Part #L313216NL
  • Item #4467619
  • Manufacturer Part #313-216NL
4.4 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Pack Joint
End Connection 2:
Pack Joint
End Connections:
Pack Joint
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
NSF Certified:
No
Origin:
Global
UL Listed:
No