Legend Valve & Fitting 1-1/4 in. Red Brass Nipple

L31112

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ASTM B1.20.1
  • ASTM B43
  • ASTM B687
  • No Lead Red Brass Pipe Nipple
  • Schedule 40

SPECIFICATIONS

Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
Lead Law Compliant
Yes
Length
2 in
Material
Red Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday