1-1/4 in. x Close MNPT Red Brass Nipple

You last purchased this on
 
Legend Valve & Fitting

1-1/4 in. x Close MNPT Red Brass Nipple

This product requires certification to purchase.
Brand image
You last purchased this on
 
Legend Valve & Fitting

1-1/4 in. x Close MNPT Red Brass Nipple

  • Fast #
  • Part #L311120
  • Item #4929997
  • Manufacturer Part #311-120
4.6 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • ASTM B1.20.1
  • ASTM B43
  • No Lead Red Brass Pipe Nipple
  • Schedule 40
  • ASTM B687
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B43, ASTM B687, ASTM B1.20.1
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight, Nipple, Close
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Red Brass
Origin:
Domestic
Schedule Class:
40