0 items

Legend Valve & Fitting S-606 1 in. CPVC Slip Ball Valve

L202425

Valve Size

1 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 150 PSI @ 73°F
  • ISO 9002
  • NSF Listed
  • Naturally Lead Free
  • S-606 CPVC Drainable Ball Valve, Solvent x Solvent

SPECIFICATIONS

Collection
S-606
End Connection 1
Solvent Weld
End Connection 2
Solvent Weld
End Connections
Solvent Weld
Material
Plastic
Material Type
CPVC
Maximum Pressure
150 psi
NSF Certified
Yes
Pressure Class
150#
Valve Body Style
1 piece
Valve Operator
Tee Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1 in
Valve Stem
Rising Valve Stem
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday