Legend Valve & Fitting

1 in. Steam Radiator Angle Valve

Part #L110105  |  Manufacturer Part #110-105

Valve Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

Material: Bronze

Maximum Pressure: 60 psi

Valve Body Style: Angle

Valve Size: 1 in