Legend Valve & Fitting

1 in. Washer for Meter Coupling

Part #L313595  |  Manufacturer Part #313-595

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Washer for Meter Coupling
  • Conforms to AWWA C 800

Lead Law Compliant, Not Certified

Specifications

CARB OTC LEED Compliant: No

GSA Approved: No

IAPMO Listed: No

Lead Law Compliance Level: Compliant Not Certified

NSF Certified: No

Outside Diameter: 5-1/4 in