Pack Joint Cast Bronze 1 in. Valve Union

This product has been replaced by

Legend Valve & Fitting Pack Joint Bronze Union
Legend Valve & Fitting 1 in. Pack Joint Bronze Union
Manufacturer Part #313-215NL
You last purchased this on
 
Legend Valve & Fitting

Pack Joint Cast Bronze 1 in. Valve Union

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Legend Valve & Fitting Pack Joint Bronze Union
Legend Valve & Fitting 1 in. Pack Joint Bronze Union
Manufacturer Part #313-215NL
Legend Valve & Fitting

Pack Joint Cast Bronze 1 in. Valve Union

  • Fast #
  • Part #L313215
  • Item #1775062
  • Manufacturer Part #313-215
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • ASTM B-62
  • ISO 9002
  • Complies with AWWA C800 standards
  • Requires Certification

Documents


Specifications

End Connection 1:
Pack Joint
End Connection 2:
Pack Joint
End Connections:
Pack Joint
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Cast Bronze