Legend Valve & Fitting

1 x 3 in. Red Brass Nipple

Part #L311104  |  Manufacturer Part #311-104

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • No Lead Red Brass Pipe Nipple
  • ASTM B1.20.1
  • ASTM B43
  • ASTM B687
  • Schedule 40

Lead Law Compliant

Specifications

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Lead Law Compliant: Yes

Length: 3 in

Material: Red Brass