1 x 3/4 in. Pack Joint x MIP Coupling

Part #L313210NL  |  Item #4467728  |  Manufacturer Part #313-210NL

Call for Pricing EACH

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in x 3/4 in

    Part #L313210NLItem #4467728Mfr. Part #313-210NL

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

  • T-4300NL No Lead Bronze Pack Joint (CTS)x MNPT Coupling
  • ANSI / NSF 61
  • WQA third party certified
  • 1-1/4" to 2" 80 psi. 80°F
  • 1/2" to 1" 100 psi. 100°F
  • Conforms to AWWA C 800

Lead Law Compliant

Specifications

End Connection 1: Pack Joint

End Connection 2: MIPS

End Connections: Pack Joint x MIPS

Fitting Size 1: 1 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1 in x 3/4 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Bronze