1/2 in. Brass Sweat Stop & Waste Valve

Part #L107255NL  |  Item #4899225  |  Manufacturer Part #107-255NL

Call for Pricing EACH

Valve Size:

1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • S-504NL Brass Long Bonnet Stop Valve, Sweat x Sweat
  • ANSI/NSF 61-G
  • ISO 9002
  • 125 CWP

Lead Law Compliant

Specifications

ANSI Specifications: ANSI 61 Annex G

End Connection 1: Sweat

End Connection 2: Sweat

End Connections: Sweat

GSA Approved: No

Lead Law Compliant: Yes

Material: Brass

Valve Operator: Handwheel

Valve Size: 1/2 in

Valve Type: Stop & Waste Valve