1/2 in. Copper Brass Full Port Ball Valve with Lever Handle

Part #L110153  |  Item #1881218  |  Manufacturer Part #110-153

Call for Pricing EACH

Valve Size:

1/2 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • S-439 Brass Balancing Valve, Sweat x Sweat
  • 150 WSP
  • 400 CWP

Documents

Specifications

ANSI Specifications: ANSI 61-G

End Connection 1: Copper

End Connection 2: Copper

End Connections: Copper

FM Approved: Yes

IAPMO Listed: Yes

ISO Specifications: ISO 9001

Material: Brass

Maximum Pressure: 600 psi

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G

UL Listed: Yes

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: PTFE

Valve Size: 1/2 in

Valve Type: Ball Valve