0 items

Legend Valve & Fitting T-521NL Male Boiler Drain Valve

L10714NL

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 125 CWP
  • ANSI/NSF 61-G
  • CSA
  • ISO 9002
  • T-521NL No Lead Brass Boiler Drain Valve, MNPT

SPECIFICATIONS

Collection
T-521NL
End Connection 1
Male
End Connection 2
Male
End Connections
Male
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
NSF Certified
No
UL Listed
No
Valve Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday