0 items

Legend Valve & Fitting 125# Cast Bronze Sweat Gate Valve

L10460

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 125 WSP
  • 200 CWP
  • ISO 9002
  • S-415 Bronze Inserted Bonnet Gate Valve, Sweat x Sweat

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1, ANSI B16.18
ASME Specifications
ASME B1.20.1, ASME B16.18
ASTM Specifications
ASTM A-48 Class 35, ASTM B-16 UNS C36000, ASTM B-209-1100, ASTM B-584 UNS C82600, ASTM B-584 UNS C85700
Diameter
2-14/25 in
End Connection 1
Sweat
End Connection 2
Sweat
FM Approved
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Cast Bronze
Maximum Pressure
200 psi
NSF Certified
No
Pressure Class
125#
Recommended Valve Application
Gas, Water
UL Listed
No
Valve Disc Material
Aluminum
Valve Operator
Wheel Handle
Valve Size
1/2 in
Valve Stem
Non-rising Valve Stem
Valve Type
Gate Valves
Width
1-69/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday