1/4 x 2 in. Red Brass Nipple

Part #L311022  |  Item #4930424  |  Manufacturer Part #311-022

Call for Pricing EACH

Length

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • No Lead Red Brass Pipe Nipple
  • ASTM B1.20.1
  • ASTM B43
  • ASTM B687
  • Schedule 40

Lead Law Compliant

Specifications

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Straight

Lead Law Compliant: Yes

Length: 2 in

Material: Red Brass