Legend Valve & Fitting
2-1/2 in. FNPT x Sweat Dielectric Brass Union
Part #L301119NL | Item #4711069 | Manufacturer Part #301-119NL
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
All Sizes
Product Details
- No Lead Brass Dielectric Union, FNPT x Sweat, FNPT x Sweat
- ANSI B16.39
- ANSI/NSF 372
- Water Quality Association
- 180°F Max. Temp.
- 200 CWP
- 2-1/2”, 3” & 4” Are Flanged
Specifications
ANSI Specifications: [ANSI B16.39, ANSI 372]
End Connection 1: FNPT
End Connection 2: Sweat
End Connections: FNPT x Sweat
Fitting Size 1: 2-1/2 in
Fitting Size 2: 2-1/2 in
Fitting Sizes: 2-1/2 in
Fitting Type: Straight
Lead Law Compliant: Yes
Material: Brass
Maximum Pressure: 200 CWP
NSF Certified: Yes
NSF Specifications: NSF 372