2-1/2 in. FNST Fire Hose Cap with Chain

Part #L324103  |  Item #1683151  |  Manufacturer Part #324-103

Fitting Sizes:

2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: NST

End Connections: NST

FM Approved: No

Fitting Size 1: 2-1/2 in

Fitting Sizes: 2-1/2 in

Material: Forged Brass

Product Type: Hose Cap

Size: 2-1/2 in

UL Listed: No