2-1/2 x 1-1/2 in. HEX Black Malleable Iron Bushing
2-1/2 x 1-1/2 in. HEX Black Malleable Iron Bushing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- UL Listed
- Class 150
- SA Siam Class 150 Black Malleable Hex Bushing
Specifications
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2-1/2 in x 1-1/2 in
- Fitting Type:
- Reducing
- Material:
- Malleable Iron