2-1/2 x 1 in. HEX Black Malleable Iron Bushing

Part #L350633  |  Item #5077570  |  Manufacturer Part #350-633

Call for Pricing EACH
To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in x 1-1/4 in

    Part #L350629Item #5077561Mfr. Part #350-629

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 2-1/2 in x 1 in

    Part #L350633Item #5077570Mfr. Part #350-633

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 2-1/2 in x 1-1/2 in

    Part #L350635Item #5077574Mfr. Part #350-635

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 3 in x 2-1/2 in

    Part #L350641Item #5077581Mfr. Part #350-641

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

  • SA Siam Class 150 Black Malleable Hex Bushing
  • UL Listed
  • Class 150

Specifications

Clean Bagged: No

Coating: Black

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 2-1/2 in

Fitting Size 2: 1 in

Fitting Sizes: 2-1/2 in x 1 in

Fitting Type: Reducing

Material: Malleable Iron