Legend Valve & Fitting 2 in. Close Red Brass Nipple

L311

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • ASTM B1.20.1
  • ASTM B43
  • ASTM B687
  • No Lead Red Brass Pipe Nipple
  • Schedule 40

SPECIFICATIONS

Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Red Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday