Legend Valve & Fitting
2 in. Flared Curb Stop
Part #L314108NL | Item #4596033 | Manufacturer Part #314-108NL
Call for Pricing
EACH
Inlet Service Size:
2 inSHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- T-5200NL No Lead Bronze Flare x Flare Curb Stop
- ANSI / NSF 61
- WQA third party certified
- 1-1/4" to 2" 80 psi. 80°F
- 1/2" to 1" 100 psi. 100°F
- Conforms to AWWA C 800
Lead Law Compliant
Specifications
End Connection 1: Flared
End Connection 2: Flared
End Connections: Flared
Inlet Service Size: 2 in
Lead Law Compliant: Yes
Material: Brass
NSF Certified: No
Outlet Meter Size: 2 in
Waterworks Application: Water