0 items

Legend Valve & Fitting 2 in. Red Brass Nipple

L31116

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Fitting Size 1
2 in
Fitting Size 2
2 in
Lead Law Compliant
Yes
Length
3 in
Material
Red Brass
Size
2 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday