2 in. Solvent Weld Straight Schedule 40 PVC Union

You last purchased this on
 
Legend Valve & Fitting

2 in. Solvent Weld Straight Schedule 40 PVC Union

This product requires certification to purchase.
Brand image
You last purchased this on
 
Legend Valve & Fitting

2 in. Solvent Weld Straight Schedule 40 PVC Union

  • Fast #
  • Part #L204198
  • Item #7207873
  • Manufacturer Part #204-198
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • NSF Listed
  • 150 psi. @ 73°F
  • PVC Schedule 40 Union, Solvent x Solvent
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Solvent Weld
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Union
ISO:
ISO 9002
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF Certified:
Yes
Pressure - High:
150
Schedule Class:
40