1/2 x 24 in. MNPT Schedule 40 Black Carbon Steel Ready Cut Pipe

You last purchased this on
 
Legend Valve & Fitting

1/2 x 24 in. MNPT Schedule 40 Black Carbon Steel Ready Cut Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Legend Valve & Fitting

1/2 x 24 in. MNPT Schedule 40 Black Carbon Steel Ready Cut Pipe

  • Fast #
  • Part #L355261
  • Item #7207889
  • Manufacturer Part #355-261
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • ANSI / NSF 61
  • IAPMO
  • Schedule 40 Black Cut Pipe
  • Schedule 40
  • Requires Certification

Specifications

Coating:
Black
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Length:
24 in
Material:
Carbon Steel
PipeTubing Size:
1/2 in
Schedule Class:
40