0 items

Legend Valve & Fitting 250 psi Bronze Sweat Check Valve

L10546NL

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 125 WSP
  • 250 CWP
  • ANSI/NSF 372
  • Max Temp. 200°F @ 250 PSI
  • S-445NL No Lead Bronze In-Line Check Valve, Sweat x Sweat
  • Third Party Certified WQA

SPECIFICATIONS

End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
250 psi
Valve Size
1/2 in
Valve Type
Check Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday