3/4 in. Forged Brass Full Port Sweat 150# Ball Valve
S-1001TNL 3/4 in. Forged Brass Full Port Sweat 150# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- CSA Certified (T-1001T & T-1001TNL)
- ISO 9002
- S-1001TNL No Lead Forged Brass Full Port Ball Valve, Tee Handle, Sweat x Sweat
- 600 CWP
- 150 WSP
- NSF 61-G
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61 Annex G
- ASME:
- ASME B16.33
- CSA Certified:
- Yes
- Collection:
- S-1001TNL
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- Yes
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MSS:
- MSS SP-110
- Material:
- Forged Brass
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Pressure Class:
- 150#
- UL Listed:
- Yes
- Valve Body Style:
- 2 piece
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Teflon™
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve