0 items

Legend Valve & Fitting 3/4 in. PTFE MIP x Hose Water Heater Drain Valve

L107169

Valve Size

3/4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 200 WOG
  • Decorative rock
  • Life Cycle tested at 380,000 operations
  • Model T-540
  • Wall switch control

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
MIP
End Connection 2
Hose
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass
NSF Certified
No
Valve Seat Material
Teflon
Valve Size
3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday