3/4 in. Bronze IPS Foot Valve
3/4 in. Bronze IPS Foot Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- ISO:
- ISO 9002
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-3/5 in
- Material:
- Bronze
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Valve Body Material:
- Bronze
- Valve Size:
- 3/4 in
- Valve Type:
- Foot Valve
- Width:
- 1-1/2 in