3/4 in. Compression x MIP Bronze Adapter

Part #L313144NL  |  Item #4467526  |  Manufacturer Part #313-144NL

Call for Pricing EACH
To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #L313144NLItem #4467526Mfr. Part #313-144NL

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

  • T-4350NL No Lead Bronze Compression (CTS) X MNPT Coupling
  • ANSI / NSF 61
  • WQA third party certified
  • 1-1/4" to 2" 80 psi. 80°F
  • 1/2" to 1" 100 psi. 100°F
  • Conforms to AWWA C 800

Lead Law Compliant

Specifications

ASTM Specifications: [ASTM B-584, ASTM B-62, ASTM B-88, ASTM D-2737 SDR 9]

Clean Bagged: No

End Connection 1: Compression

End Connection 2: MIP

End Connections: Compression x MIP

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

High Pressure: 100

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 2-18/25 in

Material: Bronze

Maximum Temperature: 100

NSF Certified: Yes

NSF Specifications: NSF 372

Type: L313144NL

UL Listed: No