Legend Valve & Fitting
3/4 in. CTS Pack Joint x FNPT Bronze Adapter
Part #L313274NL | Item #4467623 | Manufacturer Part #313-274NL
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
All Sizes
Product Details
- T-4305NL No Lead Bronze Pack Joint x FNPT Coupling
- ANSI / NSF 61
- WQA third party certified
- 1-1/4" to 2" 80 psi. 80°F
- 1/2" to 1" 100 psi. 100°F
- Conforms to AWWA C 800
Lead Law Compliant
Specifications
Clean Bagged: No
End Connection 1: CTS Pack Joint
End Connection 2: FNPT
End Connections: CTS Pack Joint x FNPT
FM Approved: No
Fire Suppression System Rated: No
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Fitting Type: Straight
Height: 1-9/10 in
High Pressure: 100
IAPMO Listed: No
Lead Law Compliant: Yes
Length: 2-4/5 in
Material: Bronze
Maximum Temperature: 100
NSF Certified: No
UL Listed: No
Width: 1-7/10 in