3/4 in. FIP Brass Curb Stop

You last purchased this on
 
Legend Valve & Fitting

3/4 in. FIP Brass Curb Stop

This product requires certification to purchase.
Brand image
You last purchased this on
 
Legend Valve & Fitting

3/4 in. FIP Brass Curb Stop

  • Fast #
  • Part #L314254NL
  • Item #4536420
  • Manufacturer Part #314-254NL
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • ANSI / NSF 61
  • WQA third party certified
  • T-5500NL No Lead Bronze FNPT x FNPT Curb Stop
  • Conforms to AWWA C 800
  • 1/2" to 1" 100 psi. 100°F
  • 1-1/4" to 2" 80 psi. 80°F
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
Valve Size:
3/4 in