3/4 in. Flare Curb Stop
T-5200NL 3/4 in. Flare Curb Stop
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- ANSI / NSF 61
- WQA third party certified
- T-5200NL No Lead Bronze Flare x Flare Curb Stop
- Conforms to AWWA C 800
- 1/2" to 1" 100 psi. 100°F
- 1-1/4" to 2" 80 psi. 80°F
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Collection:
- T-5200NL
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connections:
- Flare
- Height:
- 2-1/5 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7 in
- Material:
- Bronze
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- Recommended Valve Application:
- Water
- Valve Size:
- 3/4 in
- Valve Type:
- Curb Stop Valve
- Width:
- 4 in