3/4 in. Heavy Duty Malleable Iron Square Plug
3/4 in. Heavy Duty Malleable Iron Square Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- UL Listed
- Class 150
- SA Siam Class 150 Black Malleable Square Head Plug
Specifications
- Clean Bagged:
- No
- Coating:
- Black
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Plug
- Material:
- Malleable Iron