3/4 in. Solvent Weld Straight Schedule 40 PVC Union
3/4 in. Solvent Weld Straight Schedule 40 PVC Union
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- NSF Listed
- 150 psi. @ 73°F
- PVC Schedule 40 Union, Solvent x Solvent
Documents
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Solvent Weld
- End Connection 2:
- Solvent Weld
- End Connections:
- Solvent Weld
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- ISO:
- ISO 9002
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Schedule Class:
- 40