3/4 in. Straight Schedule 40 PVC and Rubber Compression Coupling

You last purchased this on
 
Legend Valve & Fitting

3/4 in. Straight Schedule 40 PVC and Rubber Compression Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Legend Valve & Fitting

3/4 in. Straight Schedule 40 PVC and Rubber Compression Coupling

  • Fast #
  • Part #L204104
  • Item #7208030
  • Manufacturer Part #204-104
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • 150 CWP @73°F
  • PVC Compression Coupling, Compression (IPS) x Compression (IPS)
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784 2008
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
ISO:
ISO 9002
Material:
Plastic, Rubber
Material Type:
PVC
Maximum Temperature:
73
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
150 psi
Schedule Class:
40