3/4 x 3/4 x 1/2 in. Threaded Bronze Reducing Tee

You last purchased this on
 
Legend Valve & Fitting

3/4 x 3/4 x 1/2 in. Threaded Bronze Reducing Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Legend Valve & Fitting

3/4 x 3/4 x 1/2 in. Threaded Bronze Reducing Tee

  • Fast #
  • Part #L310421NL
  • Item #4930357
  • Manufacturer Part #310-421NL
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • ANSI / NSF 372
  • WQA
  • Threaded No Lead Cast Bronze Reducing Tee, FNPT x FNPT x FNPT
  • Class 125
  • ASTM B16.15
  • ASTM B584
  • ASTM B1.20.1
  • 125 PSI
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Threaded
End Connection 2:
Threaded
End Connection 3:
Threaded
End Connections:
Threaded
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
1/2 in
Fitting Sizes:
3/4 in x 3/4 in x 1/2 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze