4 in. No-Hub Stainless Steel Coupling
4 in. No-Hub Stainless Steel Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- CSA
- IAPMO #4775
- No Hub Shielded (28 gauge stainless steel) Coupling with Attached Stainless Steel Bands
- B70-06
- ASTM C564-11
- B602-10
- ASTM C1277-11
- ASTM A 240
- CISPI Standard 310-11
Specifications
- ASTM:
- ASTM A-240, ASTM C-564 2011, ASTM A-888 2011, ASTM C-1277 2011
- Clean Bagged:
- No
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- Yes
- Material:
- Stainless Steel
- NSF Certified:
- No
- Pressure - Maximum:
- 10 psi
- UL Listed:
- No