4 in. Straight Schedule 40 PVC and Rubber Compression Coupling
4 in. Straight Schedule 40 PVC and Rubber Compression Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- 150 CWP @73°F
- PVC Compression Coupling, Compression (IPS) x Compression (IPS)
Documents
Specifications
- ASTM:
- ASTM D-1784 2008
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Compression Coupling
- ISO:
- ISO 9002
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 150 psi
- Schedule Class:
- 40