4 in. Threaded Bronze Union
4 in. Threaded Bronze Union
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- ANSI / NSF 372
- WQA
- Threaded No Lead Cast Bronze Union, FNPT x FNPT
- Class 125
- ASTM B16.15
- ASTM B584
- ASTM B1.20.1
- 125 PSI
-
Lead Law Compliant
Specifications
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze