0 items

Legend Valve & Fitting 400 psi Forged Brass Barbed Ball Valve

L10158

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 400 WOG
  • Model T-806

SPECIFICATIONS

End Connection 1
PEX
End Connection 2
PEX
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
2-61/100 in
Material
Stainless Steel
Maximum Pressure
400 psi
Maximum Temperature
400
NSF Certified
Yes
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
Teflon™
Valve Size
1/2 in
Valve Stem
Rising Valve Stem
Valve Type
Ball Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday